Beli harga light meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  2. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp2.199.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  3. monotaro Lux Meter
    Mulai

    Rp689.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  4. AND Electrostatic Field Meter
    Mulai

    Rp30.999.900

    AND Electrostatic Field Meter
    Deskripsi:
    Electrostatic Field MeterThe AD-1684 is an electrostatic field meter designed for detecting the existence of static electricity, which is often the cause of inaccurate weighing. The AD-1684 can be used for measuring the electrostatic charge of measured
  5. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.499.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  6. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  7. Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  8. Vessel Electrostatic Field Meter (Pengukur Elektrostatis)
    Mulai

    Rp13.999.900

    Vessel Electrostatic Field Meter (Pengukur Elektrostatis)
    Deskripsi:
    VESSEL’s EYE-02 is a palm-sized electrostatic measuring device ideal for measuring polarity and intensity of static charge on parts and assembly lines. It's also very useful for checking ion balance performance of various ionizers.
    atribut:
    • Static Voltage: +/-0 to +/- 1,5 kV (Low range)
    • Measuring Range: +/-1.0 to +/- 20 kV (High range)
    • Ion Balance Voltage: 0 to +/- 200V
    • Measuring Distance: 0,98inch +/- 0,02inch (25mm ± 0.5mm) (between charged object and field meter)
    • Accuracy: +/- 10% (LCD display refreshes 5 times/second)
    • Ambient Conditions: 50 degrees to 104 degrees F (10 degrees to 40 C), 60% RH or lower
    • Display: Large LCD display (Digital and bar graph)
    • Response Time: Within 1 second
    • Dimensions (LxWxD): 123mmx70mmx25m
  9. RYOBI Laser Distance Meter (Meteran Laser)
    Mulai

    Rp889.900

    RYOBI Laser Distance Meter (Meteran Laser)
    atribut:
    • Measurement Range: 0.3 to 40m
    • Measurement Accuracy: ± 1.5mm
    • Unit of Measurement: 1mm
    • Operating Temperature Limit: 0 to +40℃
  10. TRUSCO Digital Lux Meter (Lux Meter)
    Mulai

    Rp2.499.900

    TRUSCO Digital Lux Meter (Lux Meter)
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  11. KRISBOW Sound Level Meter (Pengukur Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

Daftar Harga harga light meter Terbaru November 2026
KYORITSU Lux MeterRp6.099.900
KRISBOW Alat Pengukur Intensitas Cahaya DataloggerRp2.199.900
monotaro Lux MeterRp689.900
AND Electrostatic Field MeterRp30.999.900
Lutron Conductivity/TDS/Salt MeterRp3.499.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Rp1.499.900
Vessel Electrostatic Field Meter (Pengukur Elektrostatis)Rp13.999.900
KYORITSU Tang Ampere LeakageRp6.399.900
RYOBI Laser Distance Meter (Meteran Laser)Rp889.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)